Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bausch & Lomb™ Advanced Eye Relief Eye Wash

Catalog No. 191202658
Change view
Click to view available options
Volume (English):
4 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
19-120-2658 4 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-120-2658 Supplier Bausch & Lomb™ Supplier No. 620252
This item is not returnable. View return policy

Includes

Eyecup

Gently cleanses and refreshes

  • Helps relieve irritation caused by air pollutants (pollen, ragweed), dust or chlorinated water
  • Gentle enough to use as often as needed

Specifications

Product Type Advanced Eye Relief Eyewash
Volume (Metric) 118.2 mL
For Use With (Application) Gently Cleanses and Refreshes eye to help relieve Irritation, Stinging and Discomfort by removing loose foreign material, air pollutants , dust or chlorinated water
Quantity Ea.
Composition Boric Acid, Sodium Borate, Sodium Chloride, Sorbic Acid, Edetate Disodium, Purified Water
Sterility Sterile
Volume (English) 4 oz.
Includes Eyecup
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.