Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bausch & Lomb™ Coddington Magnifiers

Catalog No. BL816141
Change view
Click to view available options
Magnification:
10x
14x
20x
Diameter (English) Outer:
0.62 in.
0.75 in.
1.25 in.
Diopter:
40 diopter
56 diopter
80 diopter
Length (English) Focal:
0.5 in.
0.8 in.
1 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Diameter (English) Outer Diopter Length (English) Focal
BL816141 20x 1.25 in. 80 diopter 0.5 in.
12-025B 10x 0.75 in. 40 diopter 1 in.
12-025C 14x 0.62 in. 56 diopter 0.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. BL816141 Supplier Bausch & Lomb™ Supplier No. 816141

missing translation for 'validMainframeMsg'

Includes

Protective pouch for storage

Available in magnifications of 10X, 14X and 20X

  • Presents a clean, sharp, crisp image with incorporated Bausch & Lomb precision optics
  • Correction is achieved through the use of a single thick lens with central groove diaphragm
  • Swing-away nickel-plated case protects magnifying glass, serves as handle and has key ring attachment
  • Magnification power and lens type engraved on nickel case for easy retrieval from storage or chain

Specifications

Diameter (Metric) Outer 3.17 cm
Length (Metric) Focal 1.27 cm
Product Type Magnifier, Coddington
Material Glass
Includes Protective pouch for storage
Length (English) Focal 0.5 in.
Diopter 80 diopter
Diameter (English) Outer 1.25 in.
Magnification 20x
For Use With (Application) To provide for sharp, crisp images
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.