Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bausch & Lomb™ Folding Pocket Magnifier

Catalog No. 12050
Change view
Click to view available options
Magnification:
5 to 20x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
12-050 5 to 20x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-050 Supplier Bausch & Lomb™ Supplier No. 812367

Includes

Protective pouch for storage

Magnifying glass lens folds easily into protective case for storage

  • Optic-quality glass lenses for clear crisp image combine for magnification from 5X to -20X
  • Protective case acts as the handle when using the pocket magnifier

Order Info

Lens dia.: 0.625 in. , 0.75 in. , 0.75 in. (1.5cm, 2cm, 2cm)

Specifications

Length (Metric) Focal 5 to 1.27 cm
Product Type Magnifier, Folding Pocket Three-Lens
Diameter (Metric) Lens 2, 1.49 cm
Diameter (Englis) Lens 0.79, 0.79, 0.59 in.
For Use With (Application) For clear crisp image
Length (English) Focal 2 to 0.5 in.
Magnification 5 to 20x
Diopter 20 to 80 diopter
Includes Protective pouch for storage
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.