Learn More
Bausch & Lomb™ Hastings Triplet Magnifiers
Description
Includes
Protective pouch for storage
Three separate lenses bonded together to form a compound lens
- Power viewing area presents a clean, sharp, crisp image with incorporated Bausch & Lomb precision optics
- Provides images without distortion
- Swing-away nickel-plated case protects magnifying glass, serves as handle and has key ring attachment
- Magnification power and lens type engraved on nickel case for easy retrieval from storage or chain
Specifications
Specifications
| Product Type | Magnifier, Hastings Triplet |
| Diameter (Metric) Lens | 1.58 cm |
| Diameter (Metric) Outer | 1.6 cm |
| Length (Metric) Focal | 2.54 cm |
| Material | Glass |
| Includes | Protective pouch for storage |
| Diameter (English) Outer | 0.62 in. |
| Length (English) Focal | 1 in. |
| For Use With (Application) | Used by professionals |
| Diopter | 40 diopter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.