Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bausch & Lomb™ Hastings Triplet Magnifiers

Catalog No. 120508
Click to view available options
Magnification:
10x
20x
Diopter:
40 diopter
80 diopter
Length (English) Focal:
0.5 in.
1 in.
Diameter (English) Outer:
0.34 in.
0.62 in.

Includes

Protective pouch for storage

Three separate lenses bonded together to form a compound lens

Three separate lenses bonded together to form a compound lens

  • Power viewing area presents a clean, sharp, crisp image with incorporated Bausch & Lomb precision optics
  • Provides images without distortion
  • Swing-away nickel-plated case protects magnifying glass, serves as handle and has key ring attachment
  • Magnification power and lens type engraved on nickel case for easy retrieval from storage or chain

Specifications

Length (Metric) Focal 1.27 cm
Diameter (Metric) Outer 0.88 cm
Diameter (Metric) Lens 0.83 cm
Product Type Magnifier, Hastings Triplet
Diameter (Englis) Lens 0.32 in.
Material Glass
Includes Protective pouch for storage
Length (English) Focal 0.5 in.
Diameter (English) Outer 0.34 in.
Magnification 20x
Diopter 80 diopter
For Use With (Application) Used by professionals
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.