Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bausch & Lomb™ Illuminating Coddington 10X Magnifier

Catalog No. 12037b
Change view
Click to view available options
Magnification:
10x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
12-037B 10x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-037B Supplier Bausch & Lomb™ Supplier No. 813434

Includes

Protective padded storage case

Requires

Two AA batteries (not included)

A bulb in the groove of the coddington glass magnifying lens illuminates the viewing area

  • The finest details are easily visible in low-light conditions with the illuminated coddington lens magnifying glass
  • 10X power viewing area presents clean, sharp, crisp image with incorporated Bausch & Lomb precision optics
  • Correction is achieved through use of a single thick lens with central groove diaphragm
  • Pocket clip attached for quick secure access

Specifications

Length (Metric) Focal 2.54 cm
Product Type Magnifier, Coddington
Diameter (Metric) Lens 1.98 cm
Diameter (Englis) Lens 0.77 in.
Length (English) Focal 1 in.
Diopter 40 diopter
Includes Protective padded storage case, Chromium plated Brass handle, sliding switch, pocket clip
Magnification 10x
Lighting Illumination Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.