Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bausch & Lomb™ Lenscope™ Magnifiers

Catalog No. 12038A
Change view
Click to view available options
Magnification:
10x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
12-038A 10x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-038A Supplier Bausch & Lomb™ Supplier No. 813442

missing translation for 'validMainframeMsg'

Includes

Zipper storage pouch with foam inserts to protect included lenscope, measurement attachment and lens

Requires

Two AA batteries (not included)

Ergonomic plastic body for easy handling

  • Precision inspection tool with quality lens where a clear, distortion-free image is necessary
  • Two angled illumination lamps at 45° or 90°From the viewing angle for viewing in low-light conditions
  • Use for any close inspection with included lens or measurement application when you add and combine the measurement scales (sold separately)
  • Foam protection in case has precut secure areas to hold the measurement scale lenses as you add them to your set

Order Info

  • Can be used with optional 12-037D scale
  • Interchangeable triplet lens sold as items 12-037D, 17-985-558 and BL-813438

Specifications

Product Type Magnifier, Lenscope
Diameter (Metric) Lens 1.58 cm
Length (Metric) Focal 2.5 cm
Diameter (Englis) Lens 0.62 in.
Material Plastic
Includes Zipper storage pouch with foam inserts to protect included Lenscope™, measurement attachment, lens
Lighting Illumination Lamp
For Use With (Application) For easy handling
Magnification 10x
Length (English) Focal 0.98 in.
Diopter 40 diopter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.