Learn More
Bausch & Lomb™ Pre-Moistened Respirator and Equipment Wipes
Specifications
Specifications
| Product Type | Respirator Wipes |
| Color | White |
| Model | 8595 |
| For Use With (Equipment) | Respirator and equipment |
| Dimensions (L x W) | 8 x 5 in. (20.32 x 12.7 cm) |
| Length (English) | 8 in. |
| Length (Metric) | 20.32 cm |
| Width (English) | 5 in. |
| Width (Metric) | 12.7 cm |
| Weight (English) | 10 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.