Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bausch & Lomb™ Scales for Magnifiers

Catalog No. BL813438
Change view
Click to view available options
Metric scale
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
BL813438 Metric scale
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BL813438 Supplier Bausch & Lomb™ Supplier No. 813438

missing translation for 'validMainframeMsg'

Includes

Protective storage pouch

Designed for use with Lenscope Magnifiers and Hasting Triplet Measuring Magnifiers

  • Available in inch and metric versions
  • Inch scale measures 0.75 in. in 0.005 in. intervals
  • Metric scale measures 20mm in 0.1mm intervals

Specifications

Material Glass
For Use With (Application) To measure 20mm in 0.1mm intervals
Includes Protective storage pouch
Product Type Metric Scale
For Use With (Equipment) Lenscope™ magnifier
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.