Learn More
Bausch & Lomb™ Sight Savers™ Lens-Cleaning Tissues and Wipes
Description
- Treated with special surfactants to clean all glass and plastic surfaces
- Non-silicone based wipes can be used to clean glasses, goggles, computer screens, auto mirrors, tablets, smart phones and more
- Unique packaging design allows box to become a gravity-fed dispenser on countertop or wall mount for easy dispensing
- Remove wipe from 2 × 2 in. sealed package, brush debris from surface, unfold wipe to full 5 × 8 in. size and clean surface
- Individually packaged can be carried in a pocket, briefcase, toolbox or vehicle; 100 per box
Specifications
Specifications
| Description | Refill Pack for plastic cleaning stations |
| Product Type | Lens Cleaning Tissue |
| For Use With (Equipment) | Refill pack for plastic cleaning stations (8563P & 8563GMP) |
| For Use With (Application) | Glasses, goggles, computer screens, auto mirrors, tablets, smart phones and more |
| No. per Pack | 280/Pk. |
| Silicone Free | Yes |
| Material | Low-Lint, Non-Silicone |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.