Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Baxa Direct Thermal Label, Permanent, 1 in. Core, 250/Roll, 12 Rolls/Box

Catalog No. 21235837
Change view
Click to view available options
Quantity:
250/Roll, 12 Rolls/Box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-837 250/Roll, 12 Rolls/Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-837 Supplier PDC Supplier No. TDBAXA641
  • $382.00
    $285.65 / Case of 12

    Save $96.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ensures secure, long-lasting identification in pharmacy and compounding environments with reliable performance in demanding conditions.

  • Direct thermal printing eliminates the need for ink or toner.
  • Smudge-resistant surface ensures long-lasting legibility.
  • Strong permanent adhesive for secure application.
  • High print contrast for easy scanning and reading.
  • Reliable performance in cold or high-moisture environments.
  • Compatible with Baxa pharmacy labeling systems.
  • Designed for Baxa systems with 1 in. core to fit standard thermal printers.
  • Packed with 250 labels per roll, 12 rolls per box.

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Paper
Printable Sides Front
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Quantity 250/Roll, 12 Rolls/Box
Dimensions (L x W) 4 x 6 in.
Length (English) 4 in.
Width (English) 6 in.
Width (Metric) 152.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.