Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Baxter Polarized Safety Glasses

Catalog No. 18072006
Change view
Click to view available options
Lens Coating:
Scratch-resistant
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating
18-072-006 Scratch-resistant
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-072-006 Supplier Bollé Safety Supplier No. BAXPOLWFS
Add to Cart
Add to Cart

Baxter safety glasses deliver total comfort with wrap around frame and removable waterproof foam straps, offer effective protection from solid and liquid sprays and dust

  • wrap around frame provides increased peripheral protection
  • Rated D3/D4/D5: liquid splash, dust, fine dust
  • High-impact polycarbonate lens
  • Increased peripheral protection
  • Adjustable head strap- enhances fit and protection
  • Waterproof foam and removable strap for extended wear comfort
  • 99.99% UVA/UVB light absorption

Specifications

Lens Coating Scratch-resistant
Certifications/Compliance ANSI Z87+
Height (Metric) 9 cm
Height (English) 3.54 in.
Shape Rectangular
Lens Tint Polarized
Product Type Safety Glasses
Frame Color Black
Temple Color Cobalt Blue
Weight (English) 0.95 oz.
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Full Frame
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.