Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Baxter Safety Glasses

Baxter safety glasses deliver total comfort with wrap around frame and removable waterproof foam straps, offer effective protection from solid and liquid sprays and dust

$43.20 - $45.10

Specifications

Height (English) 3 in.
Height (Metric) 7.6 cm
Shape Rectangular
Width (English) 2.5 in.
Width (Metric) 5.4 cm
View More Specs

Products 3
Catalog Number Mfr. No. Lens Tint Lens Type Price Quantity & Availability  
Catalog Number Mfr. No. Lens Tint Lens Type Price Quantity & Availability  
18-072-005
View Documents
Bollé Safety
40276
Clear
Each for $43.85
Only null left
Add to Cart
 
18-072-004
View Documents
Bollé Safety
40278
CSP Chemical-resistant
Each for $45.10
Only null left
Add to Cart
 
18-072-007
View Documents
Bollé Safety
40277
Smoke Chemical-resistant
Each for $43.20
Only null left
Add to Cart
 
Description

Description

  • wrap around frame provides increased peripheral protection
  • Rated D3/D4/D5: liquid splash, dust, fine dust
  • High-impact polycarbonate lens
  • Increased peripheral protection
  • Adjustable head strap- enhances fit and protection
  • Waterproof foam and removable strap for extended wear comfort
  • 99.99% UVA/UVB light absorption
Specifications

Specifications

3 in.
Rectangular
5.4 cm
Safety Glasses
Blue
Polycarbonate
Polycarbonate
UVA and UVB
7.6 cm
2.5 in.
ANSI Z87+
Blue/Black
1.75 oz.
Reusable
Polycarbonate
Hybrid
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.