Learn More
Description
- BD BBL™ CHROMagar™ MRSA II is a selective, differential medium for qualitative, direct identification of methicillin-resistant Staphylococcus aureus (MRSA).
- It is suitable for direct detection of nasal colonization by MRSA from anterior nares specimens.
- Validated for use with the BD Kiestra™ MRSA imaging application for automated growth detection and color recognition to enable mauve color growth detection without confirmatory testing for nares specimens only.
- Validated for use with the BD Kiestra™ MRSA imaging application for automated growth detection and color recognition to enable mauve color growth detection without confirmatory testing for nares specimens only.
Specifications
Specifications
| Certifications/Compliance | ISO/DIS, 11014 |
| Color | Amber |
| Content And Storage | 2°C to 8°C |
| Detects | Methicillin-resistant Staphylococcus aureus |
| Form | Liquid |
| Format | Plate |
| Manufacturing Origin | United States |
| Media Type | Chromagar™ MRSA II |
| Target Organism Class | Bacteria |
| Test Type | Microbial Detection |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.