Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™12 Label Printer with Brady Workstation Product and Wire ID Software Suite

Catalog No. 19129324 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-129-324 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-324 Supplier Brady™ Supplier No. BBP12NAPWID
Add to Cart
Add to Cart

Easily complete your identification projects with the Brady™ BBP™12 Label Printer with Brady Workstation Product and Wire ID Software Suite.

  • Single color
  • Mode of Operation: Peripheral Mode
  • Memory: 64 MB
  • Display: Color LCD
  • Print Resolution: 300 dpi
  • Maximum Print Width: 4.15 in.

Specifications

Product Type Label Printer Kit
Color Blue
Display Type Color LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Width (English) 7.99 in.
Width (Metric) 20.3 cm
Height (English) 7.54 in.
Height (Metric) 19.2 cm
Depth (English) 10.21 in.
Depth (Metric) 25.9 cm
Dimensions (L x W x H) 10.24 x 7.99 x 7.5 in.
Includes BWS PWID Suite, Drivers CD, Power Cord, Printer, Quick Start Guide, Ribbon Paper Core, USB cable
Memory 64 MB
Print Speed 4 in./sec.
Resolution 300 dpi
Operating System Windows™ 10, Windows™ 7, Windows™ 8
For Use With (Application) Thermal Transfer and Direct Thermal
Power Supply Details 100 to 240 V, 50 to 60 Hz
Voltage 110/240 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.