Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™33 Series Self-Laminating Polyester Labels - Clear/White

Catalog No. 19108942 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-108-942 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-108-942 Supplier Brady™ Supplier No. B33183461
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -320 to 230° F (-196 to 110° C)

Specifications

Autoclavable Autoclavable
Description Label
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Roll
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling
For Use With (Equipment) BBP™ 33 Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
No. per Pack 2000 Labels/Box
Quantity 2000/Roll
Shape Rectangle
Size (English) 1 x 1.75 (W x H)
Temperature Range (English) -321°F to 230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Dimensions (L x W) 1.75 x 1 in.
Length (English) 1.75 in.
Width (English) 1 in.
Width (Metric) 171 mm
Height (English) 1.75 in.
Height (English) Printable Area 1 in.
Height (Metric) 25.40 mm
Alternate Part Number B33-183-461
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.