Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™33 Series UltraTemp™ Ultra Durable High Temperature Polyimide Labels - Amber

Catalog No. 19108938 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-108-938 0.5 x 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-108-938 Supplier Brady™ Supplier No. B33149724
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Amber high temperature polyimide with an ultra durable adhesive withstands the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing.

  • Withstands multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling
  • Resists high temperatures up to 572° F (300° C)
  • Fulfills requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 series ribbons
  • Survives on the top or bottom side of printed circuit boards through the solder process

Specifications

Autoclavable Not Autoclavable
Description Label
Adhesive Type Permanent Acrylic
Color Amber
Format Roll
Material Polyimide
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BBP™33 Label Printer
Labels per Row 4
Quantity 5000/Roll
Shape Rectangle
Size (English) 0.5 x 0.5 in.
Dimensions (L x W) 0.5 x 0.5 in.
Width (English) 2.5 in.
Height (English) 0.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.