Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™33 Series WorkHorse™ Permanent Polyester Labels - Clear

Catalog No. 19108951 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-108-951 0.5 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-108-951 Supplier Brady™ Supplier No. B335430
  • $209.50
    $160.65 / Each of 1

    Save $48.85

    23% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Clear Polyester (B-430) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

  • Glossy, clear labels are thermal transfer printable and feature a durable permanent acrylic adhesive
  • Excellent resistance to most chemicals, oils and water
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • UL approved
  • CSA accepted
  • Service temperature of -70 to 100° F (-56 to 137° C)

Specifications

Autoclavable Autoclavable
Description Label
Adhesive Type Permanent Acrylic
Color Clear
Format Roll
Material Polyester
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BBP™33 Label Printer
Labels per Row 3
Quantity 5000/Roll
Shape Square
Size (English) 1 x 0.5 in. (W x H)
Dimensions (L x W) 0.5 x 1 in.
Width (English) 3.35 in.
Width (Metric) 193.04 mm
Height (English) 0.5 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.