Learn More
Brady™ BBP™33 Series WorkHorse™ Permanent Polyester Labels - White
Shop All Brady Corporation ProductsDescription
- Glossy white finish with permanent acrylic is thermal transfer printable
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -94 to 230° F (-70 to 110° C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | UL Recognized |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Gloss |
| Format | Roll |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.