Learn More
Description
- Color Capability: Multi-Color
- Connectivity: Ethernet; USB; Standalone Use
- XY and Auto cutter types
- Color touch display
Specifications
Specifications
| Display Type | Color Touchscreen |
| For Use With (Equipment) | B30 Series Thermal Transfer Tapes, Brady Workstation |
| Print Technology | Thermal Transfer |
| Width (English) | 19 in. |
| Height (English) | 11 in. |
| Depth (English) | 14.25 in. |
| Dimensions (L x W) | 14.25 x 19 x 11 in. (L x W x H) |
| Color Capability | Multi-color |
| Description | XY Cutter and Auto Cutter |
| Includes | BBP37 Printer; Cleaning Kit; Cutter Cleaning Tool; Power Cord; Quick Start Guide; USB Cable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.