Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™85 Series Indoor/Outdoor Industrial Vinyl Blank Header Labels - ANSI CAUTION Header, French (ATTENTION)

Catalog No. p-7111375 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
4 x 6 in.
7 x 10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-111-016 7 x 10 in.
17-111-015 4 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-111-016 Supplier Brady™ Supplier No. 130785
Only null left
Add to Cart
Add to Cart

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Pre-printed headers result in multicolor header signs using a single, black print pass
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS Compliant
Description Label
Adhesive Type Permanent Acrylic
Color Black/Yellow on White
Format Roll
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BBP™85 Industrial Sign and Label Printer
Labels per Row 1
Languages French
Quantity 60/Roll
Shape Rectangle
Size (English) 10 x 7 in. (W x H)
Dimensions (L x W) 7 x 10 in.
Width (English) 10 in.
Width (Metric) 389.89 mm
Height (English) 7 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.