Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Corporation BCR™ All-in-One Stainless Steel Mop Cart System

Catalog No. 18861213 Shop All Berkshire Corporation Products
Change view
Click to view available options
No. of Shelves:
3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Shelves
18-861-213 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-861-213 Supplier Berkshire Corporation Supplier No. BCRAIOSSMOPSET
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The BCR™ All-in-One Stainless Steel Mop Cart System prioritizes user convenience.

  • Durability: Constructed from stainless steel, the mop cart system is resistant to rust and corrosion, ensuring longevity.
  • Cleanroom Suitability: The multiple-bucket system, which is chemical resistant, enhances the efficiency of cleaning and disinfecting processes. It ensures that solutions stay uncontaminated and undiluted during use.
  • Versatile Design: This modular system supports various mop cart configurations, efficiently managing different cleaning tasks.
  • Easy Maintenance: The system is easy to wipe down and sanitize.
  • Maneuverability: Designed for tight spaces, it can reach corners and hard-to-reach areas.
  • Hands-free: Touchless loading and unloading of mop covers.
  • Autoclavable: The telescopic handle can be disassembled for easy autoclaving (recommended 121°C, 30 minutes).

Specifications

Autoclavable Autoclavable
Product Type Triple Bucket Cart
Color Silver
Load Bearing Capacity (English) 220.5 lb.
Load Bearing Capacity (Metric) 100 kg
Material Stainless Steel
No. of Shelves 3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.