Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ BCR™ CleaNotes™

Catalog No. 17555859 Shop All Berkshire Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-555-859 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-555-859 Supplier Berkshire™ Supplier No. BCN030324B
Add to Cart
Add to Cart

BCR™ CleaNotes™ are an ideal choice for small notes and reminders in cleanrooms and other controlled environments.

  • Made from 104 g/m2 (28#) weight cleanroom white/blue bond paper
  • Available in 3 x 3 in. (76 x 76 mm)
  • Specialized coating to reduce particles and fibers
  • Smooth surface reduces surface particle contamination
  • Adhesive designed specifically not to leave unwanted residues behind
  • Silicone free
  • Easy to write on

Specifications

Material Bond Paper
Ruled No
Width (English) Page 3 in.
Length (English) Page 3 in.
Color Blue
Cover Color Blue
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
Length (Metric) Page 76 mm
Width (Metric) Page 76 mm
Autoclavable Not Autoclavable
Disposable Single-use
Plain paper Yes
Product Type Cleanroom Sticky Notes
Sterility Non-sterile
Weight (Metric) 104 gsm (28#)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.