Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ BCR™ CleaNotes Sticky-Note, 100 Sheets/Pad

Catalog No. 189994512 Shop All Berkshire Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-999-4512 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-4512 Supplier Berkshire™ Supplier No. BCN.0303.24
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cleanroom sticky-note pad is made with Berkshire cleanroom bond paper and feature a specialized coating to reduce particle and fiber release and an adhesive designed to leave no unwanted residue.

  • Key Attributes
    • Made from 104 g/m2 (28#) weight cleanroom white/blue bond paper
    • Available in 3 x 3 in. (76 x 76 mm)
    • Specialized coating to reduce particles and fibers
    • Smooth surface reduces surface particle contamination
    • Adhesive designed specifically not to leave unwanted residues behind
    • Silicone free
    • Easy to write on
  • Applications
    • For documentation use in cleanroom environments in industries including medical device, pharmaceutical/biotechnology, semiconductor, optics, microelectronics or pharmaceutical compounding.

Order Info

100 sheets per pad, 24 pads per case. Measure 3 x 3 in. (7.6 x 7.6cm).

Specifications

Material Bond Paper
Ruled No
Width (English) Page 3 in.
Length (English) Page 3 in.
Color White
Cover Color Clear
Dimensions (L x W) 3 x 3 in.
Length (English) 3 in.
Length (Metric) 0.11 mm
Length (Metric) Page 0.11 mm
Width (English) 3 in.
Width (Metric) 0.11 mm
Width (Metric) Page 0.11 mm
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 3 to 7, Cleanroom Class 1 to 10,000, EU Grade B/C/D
Disposable Single-use
For Use With (Application) Documentation Use for Medical Device, Pharmaceutical, Biotechnology, Semiconductor, Optics, Microelectronics
Grid Type None
No. of Pages 100
Packaging Case
Page Format Stacked
Plain paper Yes
Product Type Adhesive Note Pad
Quantity 24/Cs.
Sterility Non-sterile
Weight (English) 28 lb.
Weight (Metric) 41.4 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.