Learn More
Description
- Made of 96% microdenier nylon and 4% Lycra
- One size fits all
- Extremely soft and comfortable
- BCR™ Cleanroom socks are over 1,000 times cleaner than regular cotton/polyester socks
- Autoclavable (121°C, 30 minutes)
- Color: White
- Advanced technology for extreme moisture management
- Constructed using a special seamless technique, no-run and non-ravel
- Designed and manufactured principally for cleanroom applications
- Low fiber shed
- Reduced sock degradation over extended wear due to oils and sweat
- Long lasting freshness and cooling for operator
- Reduced odor caused by foot perspiration
- Provides microdenier softness for operator comfort
- Designed for all day comfort
- Meets the requirements of EU GMP Annex 1 section 7.14
Specifications
Specifications
| Certifications/Compliance | EU GMP Annex 1 section 7.14 |
| Color | Single-use |
| For Use With (Application) | Clean Room |
| Gender | Unisex |
| Material | 288 Pairs/Pk., 2 Packs/Cs. |
| Seam Type | Seamless |
| Size | One Size |
| Disposable | Limited-use |
| Sterility | Non-sterile |
| Packaging Quantity | Bulk |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.