Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Made with 100% knitted microfiber polyester outer layer and multiple 100% nonwoven polyester inner layers to provide superior absorbency and cleanliness
- All edges are over-edge stitched for reinforcement and to prevent fiber shedding
- Excellent absorbency capacity (>3x weight of mop cover) improves overall cleaning efficiency
- The microfiber mop surface provides higher efficiency removal of contaminants during the cleaning process
- Use with Berkshire's Flat Mop Head or can be used with alternative flat mops
- Autoclavable (recommended 121°C for 30min)
Specifications
Specifications
| Product Type | Mop Cover |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Color-coded | No |
| Material | Microdenier Polyester |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?