Learn More
Description
- Enhance operator comfort.
- Greatly reduce perspiration and contact dermatitis associated with wearing latex, urethane, PVC, nitrile and other chemical handling gloves.
- Liners can be repeatedly laundered and reused.
- 100% knitted nylon, single-knit is thinner and comfortable.
- Nylon liners are heavier and more durable and can withstand more laundry washes.
- Full-finger design allows total protection for the most sensitive glove users.
- Reusable, ambidextrous, seamless construction.
- For use in laboratories and manufacturing environments.
- Can be used alone as inspection gloves to prevent fingerprints on circuit boards, glassware, lenses, optics and other critical surface.
- Nylon provides a thin barrier for wet and temperature related processing.
- Suitable in any ISO class cleanroom when worn under a nitrile, latex, vinyl, neoprene or other type glove.
Specifications
Specifications
| Construction | Single Knit |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Full Glove Liners |
| Size | X-Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.