Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Corporation BCR™ Spiral Notebook

Catalog No. 17200159 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
5 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-200-159 5 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-200-159 Supplier Berkshire Corporation Supplier No. BSNB0305CR40
Add to Cart
Add to Cart

BCR™ Bond is made with the purest quality cellulose from specially selected forests and is specially coated to minimize particle and fiber release.

BCR Spiral Notebooks are an ideal choice for cleanroom documentation. They may be used in many industries, including laboratories, biotech research facilities, aerospace, electronics and semiconductor, circuit board, pharmaceutical and biomedical device manufacture. Specialized coating to reduce particles, fibers and micro-organisms

  • Smooth surface reduces surface particle contamination
  • Retains toner from copiers and laser printers to reduce smudging
  • Full lot tracing on every case
  • Double packed for cleanliness
  • Autoclavable

Specifications

Material Bond Paper
Ruled College Ruled
Width (English) Page 3 in.
Length (English) Page 5 in.
Color White
Cover Color Clear
Dimensions (L x W) 5 x 3 in.
Disposable Single-use
Plain paper Heavy Weight 104 g/m2
Product Type Spiral Notebook
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.