Learn More
Description
- Lightweight, strong telescoping aluminum handle for BCR flat mop systems
- Telescopic handles available
- Anodized aluminum; lightweight and strong
- Autoclavable (Recommended maximum of 121°C for 30 min)
- Telescopic handle extends from 37 to 71 in., 95 to 180 cm
Specifications
Specifications
| Dimensions | 37 x 71 in. (95 x 180 cm) |
| Product Type | Cleanroom Mop Handle |
| Color | Gray |
| Length (English) | 71 in. |
| Sterility | Non-sterile |
| Length (Metric) | 180 cm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Quantity | 1 Ea. |
| For Use With (Equipment) | BCR Mop Frames |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.