Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Antibiotic Medium 11 Prepared Solution

Catalog No. B215172 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Fill Volume:
300 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Fill Volume
B215172 300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. B215172 Supplier BD Supplier No. 215172
Add to Cart
Add to Cart
This item is not returnable. View return policy

  • 3.05% prepared solution has amber, slightly opalescent appearance
  • Inoculation Method: Pour plate
  • Incubation: 35±2°C for 18 to 48 hours
  • Volume: 300mL

Compliance

Meets USP performance specifications.

TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Manufacturing Origin United States
Fill Volume 300 mL
Packaging Type Bottle
Quantity 300 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.