Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD BACTEC™ FX40 Automated Blood Culture System

Catalog No. p-4829799 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Includes:
Automated Blood Culture System
FX40 install kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
B442296 Automated Blood Culture System
B442299 FX40 install kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. B442296 Supplier BD Supplier No. 442296

This product is not orderable online. For ordering, please contact your Fisher Healthcare Sales Representative.

missing translation for 'validMainframeMsg'

Includes

  • External visual indicators (DISCO status color lights) and computer touch screen
  • Additional systems can be added as blood culture volume increases
  • D x W X H: 58.5 x 67.5 x 39.1cm (23 x 26.6 x 15.4in.)

Ideal for laboratories with low volume blood culture testing and remote satellite laboratories looking to perform automated blood culture testing

The BD BACTEC™ FX40 Automated Blood Culture System is an automated blood culture instrument used for the growth and detection of organisms present in blood samples. It uses BD's unique resin media, which neutralizes antimicrobials present in the blood allowing for faster recovery of organisms.

  • Modular design to meet laboratory demands and provides flexible lab layout
  • Resin media technology for recovery of organisms in presence of antibiotics
  • Simple rapid vial activated workflow
  • One-hand scan of sample bottles reduces loading time
  • Each unit holds up to 40 bottles, one unit annual volume of 2920 bottles or 4 sets per day
  • BD BACTEC™ FX40 Blood Culture System features LIS interface ability and BD EpiCenter Data Management connectivity

TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 39.1 cm
Width (Metric) 67.5 cm
Depth (Metric) 58.5 cm
Weight w/o Bottles (Metric) 31.8 kg
Clearance Requirements (Metric) Rear: 0 cm; Left: 7cm; Right: 38cm; Front: 61cm
For Use With (Application) For labs with low volume blood culture testing and remote satellite labs looking to perform automated blood culture testing
Includes Automated Blood Culture System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.