Learn More
BD BBL™ CultureSwab™ Plus Transport Systems: Amies Gel without Charcoal, Single Swab
Shop All Waters Corporation Products

Description
Includes
Round-bottom tube; nontoxic rayon-tipped swab with 5.25 in. (13.3cm) shaft; security cap for a water-tight seal; extra-large, preattached label printed with lot number, expiration date and product description (also printed on peel pack); and tamper-evident seal
- Provides enhanced performance for microorganism recovery
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Transport System |
| Media Type | Amies Gel |
| Swab Configuration | Single Applicator |
| For Use With (Application) | Collection, transport and preservation of clinical specimens for Bacteriological examination |
| Includes | Round bottom tube, nontoxic rayon tipped swab with 5.25 in. shaft, security cap for a water tight seal, extra large, preattached label printed with lot number, expiration date and product description and tamper evident seal |
| Length (English) | 5.25 in. |
| Length (Metric) | 13.3 cm |
| Quantity | 50/Pk. |
| Shaft Material | Plastic |
| Tip Material | Rayon |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.