Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD BBL™ CultureSwab™ Transport Systems: Liquid Amies, Double Swab (polyester)

Catalog No. 14959706 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Quantity:
50/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-959-706 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-959-706 Supplier BD Supplier No. 220147

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Includes

Round-bottom tube; nontoxic polyester-tipped swab with 5.25 in. (13.3cm) shaft; security cap for a water-tight seal; extra-large, preattached label printed with lot number, expiration date and product description (also printed on peel pack); and tamper-evident seal

For collection and transport of aerobes

  • Provides enhanced performance for microorganism recovery
TRUSTED_SUSTAINABILITY

Specifications

Product Type Culture Collection and Transport System
Format Liquid
Media Type Liquid Amies
Swab Configuration Dual Applicator
For Use With (Application) Collection, transport and preservation of clinical specimens for Bacteriological examination
Includes Round bottom tube, nontoxic polyester tipped swab with 5.25 in. shaft, security cap for a water tight seal, extra large, preattached label printed with lot number, expiration date and product description and tamper evident seal
Length (English) 5.25 in.
Length (Metric) 13.3 cm
Quantity 50/Pk.
Shaft Material Plastic
Storage Requirements 5°C to 25°C
Tip Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.