Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD BBL™/Difco™ TB Brilliant Green K

Catalog No. B12523 Shop All Waters Corporation Products
Change view
Click to view available options
Quantity:
4 x 250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
B12523 4 x 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. B12523 Supplier BD Supplier No. 212523
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For staining mycobacteria by the Kinyoun (cold) and Ziehl-Neelsen (hot) acid-fast procedures

Stains smears prepared from specimens and cultures suspected of containing mycobacteria for early presumptive diagnosis of mycobacterial infection and characterization of bacterial isolates.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 4 x 250 mL
For Use With (Application) For staining mycobacteria by the Kinyoun (cold) and Ziehl-Neelsen (hot) acid-fast procedures
Storage Requirements 15° to 30°C
Stain Type Brilliant Green K
Volume (Metric) 250 mL
Product Type TB Brilliant Green K
Packaging Bottle

For in vitro Diagnostic Use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.