Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD BBL™/Difco™ TB Potassium Permanganate
GSA_VA

Catalog No. B12513 Shop All Waters Corporation Products
Change view
Click to view available options
Quantity:
4 x 250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
B12513 4 x 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. B12513 Supplier BD Supplier No. 212513
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For staining mycobacteria by the Truant, Brett and Thomas and the Morse, Blair, Weiser and Sproat fluorescent procedures

Stains smears prepared from specimens and cultures suspected of containing mycobacteria for early presumptive diagnosis of mycobacterial infection and characterization of bacterial isolates.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 4 x 250 mL
For Use With (Application) For staining mycobacteria by the Truant, Brett and Thomas and the Morse, Blair, Weiser and Sproat fluorescent procedures
Storage Requirements 15° to 30°C
Stain Type Potassium Permanganate
Volume (Metric) 250 mL
Product Type TB Potassium Permanganate
Packaging Bottle

For in vitro Diagnostic Use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.