Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD BBL™ Middlebrook OADC Enrichment

Catalog No. p-4888971 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Quantity:
500 mL
10 x 20 mL
Packaging Type:
Bottle
Tube
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging Type
B11886 10 x 20 mL Tube
B12351 500 mL Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. B11886 Supplier BD Supplier No. 211886
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Used as a growth supplement for microbiology research. BD Difco™ BBL™ Middlebrook OADC Enrichment is recommended for isolation and cultivation of mycobacteria and other microbes.

  • Dehydrated format
  • Culture media
  • DNR (Latex) free
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO/DIS, 11014
Content And Storage 2°C to 8°C
Additive Middlebrook OADC Enrichment
Form Viscous
For Use With (Application) Dehydrated culture media
Packaging Type Tube
Quantity 10 x 20 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.