Learn More
Description
Tubes with tight caps should be opened carefully to avoid injury due to breakage of glass.
Specifications
Specifications
| Appearance | Colorless to Pale Tan to Light Tan-green, Slightly Hazy to Hazy |
| Certifications/Compliance | ISO/DIS, 11014, BS12, CMPH2, MCM9 |
| Color | Gray |
| Content And Storage | 2°C to 8°C |
| Additive | Malachite Green, Zinc Sulfate, Copper Sulfate, Calcium Chloride |
| Detects | Mycobacteria, Fungi |
| Form | Liquid |
| Manufacturing Origin | United States |
| Media Type | 7H11 |
| Sterility | Sterile |
| Show More |
For in vitro diagnostics use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.