Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD BBL™ Taxo™ A Discs (Vial)

Catalog No. p-4897786 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Packaging Type:
6 Vials
Single Vial
Quantity:
50 Discs
6 x 50 Discs
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Type Quantity
B31040 Single Vial 50 Discs
B31041 6 Vials 6 x 50 Discs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. B31040 Supplier BD Supplier No. 231040
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

For presumptive identification of group A beta-hemolytic streptococci based on susceptibility to a low level of bacitracin

  • Impregnated with approximately 0.04 units of bacitracin per disc

Taxo A discs are not for susceptibility testing.

Order Info

Vials of 50 discs

TRUSTED_SUSTAINABILITY

Specifications

Antimicrobial Agents Bacitracin
Concentration 0.04U
Content And Storage -20°C to +8°C
For Use With (Application) For differentiating Group A Streptococci
Packaging Type Single Vial
Quantity 50 Discs

For in vitro Diagnostic Use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.