Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Sero-Fuge™ 2002 2-Speed Centrifuge

Catalog No. 051003 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Capacity:
12 - 75 x 13 mm Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-100-3 12 - 75 x 13 mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-100-3 Supplier BD Supplier No. 420352

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose a compact, digital centrifuge for your blood bank. The BD Sero-Fuge is Ideal for blood grouping, typing, cross matching, and other cell washing procedures.

  • Keypad controls allow precise speed and run time settings
  • Four-digit display for run time (up to 99 minutes, 99 seconds) and time remaining
  • Stored parameters allow repeatable runs
  • On-board tachometer
  • Supplied rotor has numbered slots for easy sample identification
  • Variable-control brake
  • Locking lid prevents lid opening until rotor has reached a complete stop
  • Gasketed lid seal protects operator from exposure to aerosols within rotor chamber
  • Durable molded polycarbonate base and lid with a white polyurethane enamel finish
  • Four cushioned, rubber feet minimize sound and vibration
TRUSTED_SUSTAINABILITY

Specifications

Capacity 12 - 75 x 13 mm Tubes
Max. RCF 1,049 x g
Max. Speed 3,999 rpm
Refrigerated No
Profile (Acceleration/Braking) Variable-control Brake
Electrical Requirements 115 V 50/60 Hz
Height (English) Exterior 12 in.
Height (Metric) Exterior 30.5 cm
Length (English) Exterior 17 in.
Length (Metric) Exterior 43 cm
Width (English) Exterior 13 in.
Width (Metric) Exterior 33 cm
Controller Type Keypad
Maximum Force Range 500 to 1,049 x g
Rotor Included Yes
Dimensions (HWD) 12 x 13 x 17 in. (30.5 x 33 x 43 cm)
Net Weight 28 lb. (12.7 kg)
Display Type Color Graphic Display
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.