Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Difco™ Culture Media Additives: Penase Concentrate

Catalog No. B215332 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Quantity:
10 x 20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
B215332 10 x 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. B215332 Supplier BD Supplier No. 215332
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

To enrich media for cultivating and isolating large variety of microorganisms and tissue cells BD Difco™ Culture Media Additives: Penase Concentrate is used with materials containing penicillin.

Penase and Penase Concentrate

  • For sterility testing and microbial count determination of materials containing penicillin

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2°C to 8°C
Additive Penase
Quantity 10 x 20 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.