Learn More
BD Difco™ Dehydrated Culture Media Additive: Tween™ 80 Polysorbate 80
Shop All Waters Corporation ProductsSpecifications
Specifications
| Certifications/Compliance | ISO/DIS, 11014 |
| Content And Storage | 15°C to 30°C |
| Additive | Tween 80 |
| Form | Liquid |
| For Use With (Application) | Dehydrated culture media |
| Packaging Type | Bottle |
| Quantity | 100 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.