Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Disposable Syringes with Luer-Lok™ Tips

Catalog No. 14823435 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-823-435 3 mL
14-823-30 1 mL
14-829-45 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-823-435 Supplier BD Supplier No. 309657
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Unique integrated BD Luer-Lok™ tip syringe with clear barrel. BD Medical™ Disposable Syringes with Luer-Lok™ Tips are sterile and disposable.

 

  • Sterile syringe for single use
  • Without needle
  • Clear barrel with bold scale markings
  • Tapered plunger rod for ease of aspiration
  • Positive plunger rod stop
  • Added BD Luer-Lok™ thread for increased secure connection
  • DNR (Latex) free
  • Shelf life: 1825 days

 

TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene (Barrel)
Latex Free Yes
Product Type Syringe
Disposable Single-use
Volume (Metric) 3 mL
Connection Type Luer Lock
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.