Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Filter Needle

Catalog No. 14815527 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Needle Gauge:
19 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
14-815-527 19 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-815-527 Supplier BD Supplier No. 305200
This item is not returnable. View return policy

  • Helps reduce particulates larger than 5μ when aspirating, reconstituting and transferring fluids, or when withdrawing medication from glass ampules
  • BD Luer-Lok™ tip and molded-in membrane filter help eliminate the possibility of filter disassembly
  • Clear plastic hub permits continuous inspection of fluids
  • Large filter area provide high flow rate
  • Easy-to-peel package and fiber-free package materials

Order Info

Size: 19-gauge needle, 1 1/2 in. (3.8cm) long.

TRUSTED_SUSTAINABILITY

Specifications

Material Plastic (Hub)
Color Clear
Needle Gauge 19 G
Length (English) Needle 1.5 in.
Product Type Thin Wall Filter Needle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.