Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Fixable Viability Stain 575V

Catalog No. BDB565694 Shop All BD Biosciences Products
Change view
Click to view available options
Quantity:
200 μg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
BDB565694 200 μg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BDB565694 Supplier BD Supplier No. 565694
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For discrimination of viable from non-viable mammalian cells in multicolor flow cytometric applications. BD Horizon™ Fixable Viability Stain 575V reacts with and covalently binds to cell-surface and intracellular amines. Permeable plasma cell membranes allow for the intracellular diffusion of the dye and covalent binding to higher overall concentrations of amines than in nonpermeable live cells.

  • Fixable Viability Stain 575V is excited by the Violet laser (with an excitation maximum of 396nm), and has a fluorescence emission maximum of 572nm
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application)
  • Flow cytometry
  • Intracellular staining (flow cytometry)
Cell Permeability Permeable
Product Type Fixable Viability Stain 575V
Content And Storage -80°C
Quantity 200 μg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.