Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Insulin Syringe with Detachable Needle

Catalog No. 1482028
Change view
Click to view available options
Needle Gauge:
26 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
14-820-28 26 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-820-28 Supplier BD Supplier No. 329652

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Syringe, Insulin; BD; Capacity: 1mL; 26G and 0.5 in. detachable needle

  • Sterile syringe with detachable needle has large, bold scale markings
  • With U-100 scale
  • Color-coded orange/tan
  • Latex free

Specifications

Needle Gauge 26 G
Includes 0.5 in. detachable needle
Length (English) 0.5 in.
Length (Metric) 13 mm
Product Type Insulin Syringe
Volume (Metric) 1 mL
Length (Metric) Needle 13 mm
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.