Learn More
Description
- Capacity: 3 mL
- Needle: 25 G x 1 in.
- Safety Feature: Retracting needle design eliminates needle exposure after activation
- Dead Space: Low dead space volume design reduces medication waste
- Connection: BD Tru-Lok™ non-luer thread design ensures a secure connection
- Material: Not made with natural rubber latex
- Usage: Sterile, single-use syringe
- Versatility: BD Integra™ blunt needle allows for needle changes for aspiration and administration
- Efficiency: Activation possible before or after needle withdrawal from the patient
Specifications
Specifications
| Needle Gauge | 25 G |
| Length (English) Needle | 1 in. |
| Product Type | Syringe |
| Volume (Metric) | 3 mL |
| Length (Metric) Needle | 2.54 cm |
| Connection Type | Fixed |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.