Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Integra™ Needles

Catalog No. 22253133 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Needle Gauge:
22 G
25 G
Length (English) Needle:
0.62 in.
1 in.
1.5 in.
Length (Metric) Needle:
15.7 mm
25.4 mm
38.1 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle Length (Metric) Needle
22-253-133 22 G 1.5 in. 38.1 mm
22-253-131 25 G 1 in. 25.4 mm
22-253-130 25 G 0.62 in. 15.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-253-133 Supplier BD Supplier No. 305313

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Retracting needle housed inside the syringe after activation eliminates potential for needlestick injury

  • Detachable needle
  • Low waste space to help reduce medical waste
  • Dosing accuracy

TRUSTED_SUSTAINABILITY

Specifications

Needle Gauge 22 G
Length (English) Needle 1.5 in.
Product Type Needle
Length (Metric) Needle 38.1 mm
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.