Learn More
Description
Syringes, General-Purpose; Becton Dickinson; Disposable; Without needle; Sterile; Latex-free; Capacity: 10mL; Slip-Tip; 1/5mL graduations
Specifications
Specifications
| Latex Free | Yes |
| Product Type | Syringe |
| Disposable | Single-use |
| Graduations | 1/5 mL |
| Needle Point Number | No Needle Included |
| Volume (Metric) | 10 mL |
| For Use With (Equipment) | PrecisionGlide and Yale Needles |
| Connection Type | Slip Tip |
| Graduated | Yes |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.