Learn More
Description
- Rotator Package L4978051 contains one Rotator, a 5 x 7 in. Platform, and one Humidifying Cover
- Also available is an Accessory Package L4977979 that contains one 7 x 15 in rotator platform and two humidifying covers
Specifications
Specifications
| Speed Range | 100 rpm |
| Product Type | Rotator Package |
| Includes | 1 Humidifying cover |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.