Learn More
Description
- For use with the BD MAX™ Enteric Parasite Panel
- Pellets are stable at room-temperature
- Shipping restriction: Currently not avaliable for shipment to Canada and Europe
Specifications
Specifications
| Biosafety Level | 1 |
| Content And Storage | 2°C to 8°C |
| Format | Helix Elite |
| Manufacturing Origin | United States |
| Product Type | Helix Elite Control Reference Panels and Standards |
| For Use With (Application) | For in vitro diagnostic use |
| Packaging Type | Plastic Box |
| Quantity | 6 Pellets |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
